BOTT CUBIO SMR-10620-12 CUPBOARD 40201023.11V
cubio cupboard 2x shelves 2x 175 drws 2x louvre panels WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40201023.11V
Rubix:2599110

Documents
Product details : BOTT CUBIO SMR-10620-12 CUPBOARD 40201023.11V
cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 2 adjustable height, galvanised steel shelves (100kg U.D.L.),2x louvre backpanels, and 2x 175mm drawers with 100% extension slides(75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 Gentian blue. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Type | cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,686.24 excl. VAT
/ Each
£ 2,023.49 incl. VAT
- Delivery usually within ( 16 ) days






