cubio cupboard with roller shutter door, 4x shelves WxDxH: 1050x650x2000mm RAL 7035/5010
Type | Cubio Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Type | Cubio Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40201011 |
Usually arrives within 14 working days