BOTT CUBIO SMR-10620-10 CUPBOARD 40201021.11V
cubio cupboard with roller shutter door, 3x shelves WxDxH: 1050x650x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40201021.11V
Rubix:80394941

Documents
Product details : BOTT CUBIO SMR-10620-10 CUPBOARD 40201021.11V
cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x2000mm.
Technical specifications
Attributes
| Type | cubio cupboard |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,434.01 excl. VAT
/ Each
£ 1,720.81 incl. VAT
- Delivery usually within ( 16 ) days



