cubio cupboard louvre door 6 shelves 48 bins 6 Eurobox WxDxH: 1300x650x2000mm RAL 7035/7016
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Depth | 650 mm |
Model | 40022096 |
Colour | Grey |
Usually arrives within 14 working days