BOTT 16926577.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
Tray cabinet Bott
See technical informationReferences
Bott:16926577.16
Rubix:214A7367

Product details : BOTT 16926577.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
Verso kitted cupboard constructed of reinforced welded steel housing. Complete with plain door 1925mm (H) fitted with 3 point lock, 8 x 60kg U.D.L capacity drawers and 3 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7035 light grey door and drawer fronts.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,311.77 excl. VAT
/ Each
£ 1,574.12 incl. VAT
- Delivery usually within ( 16 ) days