BOTT 16926450.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X1000MM (H)


verso bin cupboard with 3 shelves, 8 bins WxDxH: 800x550x1000mm RAL 7035

References
bott:16926450.16
rubix:214A7275
brand logo
brand logo
Technical specifications
TypeBin Cupboard
Height1000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926450.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X1000MM (H)


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 8 piece No.5 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x550x1000mm.

Technical specifications


Attributes
TypeBin Cupboard
Height1000 mm
Width800 mm
Depth550 mm
Model16926450
ColourGrey
Show UNSPSC/ECL@SS
£ 506.60 excl. VAT
/ Each
£ 607.92 incl. VAT
  • Usually arrives within 14 working days