BOTT 16926601.24 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES


Tray cabinet Bott

References
bott:16926601.24
rubix:214A7396
brand logo
brand logo
Technical specifications
Typestandard cupboards
Height1000 mm
Width1300 mm
See all Specifications

Product details : BOTT 16926601.24 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL3004 red door fronts.

Technical specifications


Attributes
Typestandard cupboards
Height1000 mm
Width1300 mm
Depth550 mm
Colourred
Show UNSPSC/ECL@SS
£ 590.86 excl. VAT
/ Each
£ 709.03 incl. VAT
  • Usually arrives within 14 working days