Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926576.11 VERSO WORKSHOP CABINET
BOTT 16926576.11 VERSO WORKSHOP CABINET
Tray cabinet Bott
References
bott:
16926576.11
rubix:
80349044
Product details
Technical specifications
Product details : BOTT 16926576.11 VERSO WORKSHOP CABINET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
939.45
excl. VAT
/
Each
£
1,127.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926590.24 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
BOTT 16926631.16 VERSO 1300W X 550D X 900H CUPBOARD 2S
BOTT 16926453.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926750.24 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X800MM (H)
BOTT 16926451.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926403.16COMPARTMENT CPBD 800X350X2000+45 COMPARTMENTS
BOTT 16926601.16 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES
BOTT 16926501.16 VERSO BIN CBOARD 1050MM (W)X350MM (D)X2000MM (H)
BOTT 16926470.24 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
BOTT 16926550.19 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
BOTT 16926593.19 VERSO KITTED CUPBOARD
BOTT 16926456.16 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926458.24 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926592.16 VERSO KITTED CUPBOARD
BOTT 16926401.19 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)