verso bin cupboard with 4 shelves, 30 bins WxDxH: 1050x350x1000mm RAL 7035/5010
Type | Bin Cupboard |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Type | Bin Cupboard |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 350 mm |
Model | 16926500 |
Colour | Blue |
Usually arrives within 14 working days