Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926470.24 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
BOTT 16926470.24 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
Tray cabinet Bott
References
bott:
16926470.24
rubix:
214A7307
Technical specifications
Type
Standard Cupboards
Height
1130
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926470.24 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
Verso Cupboard with Lectern Top Complete with internal drawer and shelf.
Technical specifications
Attributes
Type
Standard Cupboards
Height
1130
mm
Width
800
mm
Depth
550
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
482.88
excl. VAT
/
Each
£
579.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926402.19COMPARTMENT CPBD 800X350X1000+21 COMPARTMENTS
BOTT 16926458.19 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926575.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926601.16 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES
BOTT 16926502.19COMPARTMENT CPBD 1050X350X1000+28 COMPARTMENTS
BOTT CUBIO SMF-10620-2.6 HEAVY DUTY 81 PIECE BIN CUPBOARD 40021130.11V
BOTT 16926593.16 VERSO KITTED CUPBOARD
BOTT 16926601.19 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES
BOTT 16926574.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926551.16 VERSO BIN CBOARD 1050MM (W)X550MM (D)X2000MM (H)
BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031056.11V
BOTT 16926500.16 VERSO BIN CBOARD 1050MM (W)X350MM (D)X1000MM (H)
BOTT VERSO BIN CUPBOARD 1050MM (W)X350MM (D)X2000MM (H) 16926501.11
BOTT 16926402.16COMPARTMENT CPBD 800X350X1000+21 COMPARTMENTS
BOTT 16926454.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)