BOTT 16926073.19 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY/ANTHR


Swing-door cabinet Bott

References
bott:16926073.19
rubix:214A7152
brand logo
brand logo
Technical specifications
Height2000 mm
Width525 mm
Depth350 mm
See all Specifications

Product details : BOTT 16926073.19 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY/ANTHR


Verso storage cupboard 525mm x 2000mm x 350mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x1925 mm window door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height2000 mm
Width525 mm
Depth350 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 554.44 excl. VAT
/ Each
£ 665.33 incl. VAT
  • Usually arrives within 14 working days