cubio cupboard with perfo doors & 2 shelves WxDxH: 800x650x900mm RAL 7035
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020144 |
Colour | grey |
Type | cubio cupboard |
Usually arrives within 14 working days