cubio cupboard with perfo doors, 3 shelves, 2 drawers WxDxH: 1050x650x2000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021169 |
Colour | Blue |
Type | Cubio Cupboard |
Usually arrives within 14 working days