cubio cupboard with perfo doors WxDxH: 1050x650x1000mm RAL 7035/3004
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021061 |
Colour | Red |
Type | Cubio Cupboard |
Usually arrives within 14 working days