Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,368)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,402)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(673)
Trolleys
(1,920)
Power generator
(8)
Cleaning
(562)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(122)
Storage
(6,034)
See Equipment
Shelving / Racks / Storage bins
(469)
Industrial furniture
(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT CRIMSON RED CUPBOARD 40031027.24V
BOTT CRIMSON RED CUPBOARD 40031027.24V
Swing-door cabinet Bott
See technical information
References
Bott:
40031027.24V
Rubix:
167A2618
Product details : BOTT CRIMSON RED CUPBOARD 40031027.24V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
618.18
excl. VAT
/
Each
£
741.82
incl. VAT
Delivery usually within (
16
) days
Add to cart
Select variants (3)
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BOTT 40013072.11V CUBIO 1600MM HIGH SLIDING DOOR CUPBORAD
VERSO SHELF CUPBOARD 1050MM X 350MM X 1000MM WITH 2 SHELVES
BOTT 40031015.11V STORAGE CABINET 1050MM X 325 X 1000MM
BOTT 40020114.16V CUBIO SMF-8616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021113.24V CUBIO SMF-10620-1.14 KITTED CUPBOARD
BOTT 40021203.16V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40019120.77V CUBIO CUPBOARD
BOTT 40031088.19V CUBIO PERFO WALL CUPBOARD
BOTT 16926270.11 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 16926111.11 VERSO WALL CUPBOARD 800 X 350 X 900
BOTT 40014048.19V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013053.16V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR 40022102.11V
BOTT 40020144.16V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40301036.19V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS