BOTT 40021102.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40021102.77V
rubix:272A1474
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021102.77V CUBIO CUPBOARD


Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,009.72 excl. VAT
/ Each
£ 1,211.66 incl. VAT
  • Usually arrives within 14 working days