cubio drawer cabinet with 11 drawers WxDxH: 800x650x1600mm RAL 7035/3004
Number of drawers | 11 |
---|---|
Height | 1600 mm |
Width | 800 mm |
Number of drawers | 11 |
---|---|
Height | 1600 mm |
Width | 800 mm |
Depth | 650 mm |
Model | 40020069 |
Type | Drawer Cabinet |
Colour | Red |
Usually arrives within 14 working days