Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN7890652MG UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM GRN
SPARTEX SUN7890652MG UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM GRN
Drawer cabinet Spartex
References
spartex:
UK-SUN7890652MG
rubix:
225A1714
manufacturer :
SUN7890652MG
Technical specifications
Height
780
mm
Width
900
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7890652MG UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM GRN
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
900
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
636.07
excl. VAT
/
Each
£
763.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40028029.19V CUBIO SL-8710-8.3 DRAWER CABINET
SPARTEX SUS826065CSB UNDER BENCH 5DRAW WITH STAND 4X100MM 1X150MMBLU
BOTT SUSPENDED CABINET 1 DRAWER 40019001.11V
BOTT 40020135.77V CUBIO DRAWER CABINET
BOTT 16925001.19 VERSO DRAWER CABINET 525MMX550MMX450MM+3XDRAWERS
BOTT 40019021.16V CUBIO SL-667-3.1 DRAWER CABINET
SPARTEX SUC986065AMR MOBILE EUROSLIDE 4 DRAWER 1X150MM 3X200MM RED
BOTT 40012104.16V CUBIO SL-8512-7.1 DRAWER CABINET
BOTT 40012023.24V CUBIO SL-859-4.1 DRAWER CABINET
SPARTEX SUC986065EMG MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM GRN
BOTT VERSO DRAWER CABINET 800 X 550 X 800MM 16925115.11
BOTT 40019049.77V CUBIO DRAWER CABINET
SPARTEX SUS826065CSK UNDER BENCH 5DRAW+STAND 4X100MM 1X150MM DRK/GRY
SPARTEX SUC9890652MR MOBILE 2 DRAW&CUPBD 2X100MM 1X500MM RED
BOTT 40021035.19V CUBIO SL-10610-9.1 DRAWER CABINET