Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 16927125.24 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
BOTT 16927125.24 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
Drawer cabinet Bott
References
bott:
16927125.24
rubix:
214A7681
Technical specifications
Height
965
mm
Width
1050
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16927125.24 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
Mobile combi cupboard . 3 x 100mm, 2 x 125mm and 1 x 175mm drawers with blocking. Also 1x 725mm high cupboard with adjustable galvanised shelf. 50kg UDL per drawer and shelf.
Technical specifications
Attributes
Height
965
mm
Width
1050
mm
Depth
550
mm
Type
mobile cabinets
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
961.27
excl. VAT
/
Each
£
1,153.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC9890655MK MOBILE5 DRAW 2X100MM 2X150MM 1X200MM DRK/GRY
SPARTEX SUC1826065VK EUROSLIDE 7 DRAWER 7X100MM-650D DARK GREY
SPARTEX SUC18260756B EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-BLU
BOTT 40012112.19V CUBIO SL-8516-11.1 DRAWER CABINET
SPARTEX SUN789065CMR UNDER BENCH EUROSLIDE 5 DRAW 4X100MM 1X150MM RED
BOTT 40012013.24V CUBIO SL-858-3.1 DRAWER CABINET
SPARTEX SUC9890655MR MOBILE 5 DRAW 2X100MM 2X150MM 1X200MM RED
BOTT 40010029.24V CUBIO SL-558-6.1 CABINET
BOTT 16925149.16 VERSO DRAWER CABINET 800MMX550MMX1000MM+7XDRAWERS
BOTT CUBIO CABINET 40010005.11V MODEL B 2X150MM DRAWERS 525MM DEEP
BOTT CUBIO SL-13710-5 DRAWER CABINET 40030091.11V
BOTT CUBIO SL-666-5 DRAWER CABINET 40019152.11V
BOTT 16925029.24 VERSO DRAWER CABINET 525MMX550MMX900MM+7XDRAWERS
BOTT 40029025.77V CUBIO DRAWER CABINET
BOTT 40402031.16V CUBIO SLR-667-5.3 MOB DRAW CAB+TOP TRAY & MAT