References
Bott:40012007.77V
Rubix:272A1343

Product details : BOTT 40012007.77V CUBIO DRAWER-DOOR CABINET
Cubio drawer-door cabinet with 2 drawers / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 75mm, 1x 100mm (75kg U.D.L.). Cupboard section has double, perfo lined doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x700mm.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 700 mm |
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 753.99 excl. VAT
/ Each
£ 904.79 incl. VAT
- Delivery usually within ( 16 ) days