BOTT CUBIO SL-10610-7.1 DRAWER CABINET 40021029.11V
cubio drawer cabinet with 7 drawers WxDxH: 1050x650x1000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40021029.11V
Rubix:2599050

Documents
Product details : BOTT CUBIO SL-10610-7.1 DRAWER CABINET 40021029.11V
cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x650x1000mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,454.91 excl. VAT
/ Each
£ 1,745.89 incl. VAT
- Delivery usually within ( 16 ) days




