BOTT 40019152.16V CUBIO SL-666-5 DRAWER CABINET
cubio drawer cabinet with 5 drawers WxDxH: 650x650x600mm RAL 7035
See technical informationSee documentsReferences
Bott:40019152.16V
Rubix:80098070
EAN:5039350055045

Documents
Product details : BOTT 40019152.16V CUBIO SL-666-5 DRAWER CABINET
cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 650x650x600mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 600 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 783.15 excl. VAT
/ Each
£ 939.78 incl. VAT
- Delivery usually within ( 16 ) days




