BOTT CUBIO SL-664-2.1 DRAWER CABINET 40019005.11V
cubio drawer cabinet with 2 drawers WxDxH: 650x650x400mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40019005.11V
Rubix:80219719

Documents
Product details : BOTT CUBIO SL-664-2.1 DRAWER CABINET 40019005.11V
cubio drawer cabinet with 2 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x400mm.
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Height | 400 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 510.74 excl. VAT
/ Each
£ 612.89 incl. VAT
- Delivery usually within ( 16 ) days




