References
Bott:40012112.77V
Rubix:272A1370

Product details : BOTT 40012112.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 11 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x1600mm.
Technical specifications
Attributes
| Number of drawers | 11 |
|---|---|
| Height | 1600 mm |
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,765.15 excl. VAT
/ Each
£ 2,118.18 incl. VAT
- Delivery usually within ( 16 ) days