cubio drawer cabinet with 7 drawers WxDxH: 800x525x1000mm RAL 7035
Number of drawers | 7 |
---|---|
Height | 1000 mm |
Width | 800 mm |
Number of drawers | 7 |
---|---|
Height | 1000 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012100 |
Type | Drawer Cabinet |
Colour | Grey |
Usually arrives within 14 working days