BOTT 40022115.11V CUBIO DRAWER CABINET WITH 6 DRAWERS
Cubio Drawer Cabinet with 6 Drawers
See technical informationReferences
Bott:40022115.11V
Rubix:270A3367

Product details : BOTT 40022115.11V CUBIO DRAWER CABINET WITH 6 DRAWERS
Heavy Duty Metal Workshop Drawer Cabinet With 6 Drawers. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U. D. L. ). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x650x900mm.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Height | 900 mm |
| Width | 1300 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,813.14 excl. VAT
/ Each
£ 2,175.77 incl. VAT
- Delivery usually within ( 16 ) days