BOTT CUBIO HEIGHT ADJUST WORKSTAND 278 WITH LINO WORKTOP 41003216.16V


cubio framework bench adj height (lino) WxDxH: 2000x750x740-1140mm RAL 7035

References
bott:41003216.16V
rubix:80129519
brand logo
brand logo
Technical specifications
Height1140 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO HEIGHT ADJUST WORKSTAND 278 WITH LINO WORKTOP 41003216.16V


cubio adjustable height framework bench. Featuring a heavy duty steel channel, adjustable height framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x740-1140mm.

Technical specifications


Attributes
Height1140 mm
Width2000 mm
Depth750 mm
Model41003216
Show UNSPSC/ECL@SS
£ 575.82 excl. VAT
/ Each
£ 690.98 incl. VAT
  • Usually arrives within 14 working days