SPARTEX SIM731275PLX MANUAL HEIGHT W/BENCH 730-960X1205X755 BLK
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SIM731275PLX
Rubix:224A8298
Manufacturer :SIM731275PLX
Product details : SPARTEX SIM731275PLX MANUAL HEIGHT W/BENCH 730-960X1205X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
| Height | 960 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 717.30 excl. VAT
/ Each
£ 860.76 incl. VAT
- Delivery usually within ( 16 ) days

