SPARTEX SA791560PLXX PREMIUM HEIGHT ADJUST W/BENCH 1500X600- LAMINATE
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA791560PLXX
Rubix:224A7940
Manufacturer :SA791560PLXX
Product details : SPARTEX SA791560PLXX PREMIUM HEIGHT ADJUST W/BENCH 1500X600- LAMINATE
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,470.07 excl. VAT
/ Each
£ 1,764.08 incl. VAT
- Delivery usually within ( 16 ) days


