Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT CUBIO WORKSTAND 1598 WITH LINO WORKTOP 41004021.16V
BOTT CUBIO WORKSTAND 1598 WITH LINO WORKTOP 41004021.16V
cubio framework bench (lino) WxDxH: 1500x900x840mm RAL 7035
References
bott:
41004021.16V
rubix:
2599124
Technical specifications
Height
840
mm
Width
1500
mm
Depth
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT CUBIO WORKSTAND 1598 WITH LINO WORKTOP 41004021.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x840mm.
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
900
mm
Model
41004021
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
551.40
excl. VAT
/
Each
£
661.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41002166.24V CUBIO STORAGE BENCH 1578-1.11 WITH MPX WORKTOP
BOTT VERSO MBILE STORAGE BENCH 1750X600X830MM & MPX WRKTOP 16923223.11
SPARTEX SST900BKIT4K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK G
SPARTEX PBCS2P CANTILEVER SHELF - TO SUIT STAINLESS STEEL BENCHES
BOTT 16922602.19 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP
BOTT 16923013.16 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
Q16921506.16 VERSO ADJ HEIGHT BENCH WITH 30MM MULTIPLEX WOOD WORKTOP
BOTT 16922602.11 VERSO 1000X910 STATIC W-BEN S 1XCUPD
BOTT 41002121.77V CUBIO MOBILE STORAGE BENCH (MPX)
SPARTEX PB157S PREMIUM STAINLESS STEEL BENCH - 1500L 1500 X 750
BOTT 41002019.77V CUBIO STORAGE BENCH (MPX)
BOTT 16923031.11 VERSO 2000X600 STATIC STORAGE BENCH Q
SPARTEX SQ841875NLXX ESD SQ TUBE WORKBENCH 840X1800X750 L/Grey
SPARTEX SST600BKIT1G ORATED BACK PANEL WORKTOP SERVICE DUCT&POST FITTE
SPARTEX SQ841575PX7B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP