BOTT 41002019.77V CUBIO STORAGE BENCH (MPX)


Cubio

References
bott:41002019.77V
rubix:272A1621
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm

Product details : BOTT 41002019.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with full cupboard / open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. and a single perfo panel lined, reinforced door and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 967.60 excl. VAT
/ Each
£ 1,161.12 incl. VAT
  • Usually arrives within 14 working days