verso mobile storage bench (mpx) with 3 drw cab / 3 drw cab / 3 drw cab WxDxH: 1750x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 1750 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 1750 mm |
Depth | 600 mm |
Number of drawers | 9 |
Model | 16923223 |
Usually arrives within 14 working days