BOTT CUBIO WORKSTAND 2098 WITH LINO WORKTOP 41004023.16V
cubio framework bench (lino) WxDxH: 2000x900x840mm RAL 7035
See technical informationSee documentsReferences
Bott:41004023.16V
Rubix:2599125

Documents
Product details : BOTT CUBIO WORKSTAND 2098 WITH LINO WORKTOP 41004023.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 900 mm |
| Model | 41004023 |
Show UNSPSC/ECL@SS
£ 659.39 excl. VAT
/ Each
£ 791.27 incl. VAT
- Delivery usually within ( 16 ) days




