BOTT 16922328.16 VERSO 2000X800X780 CANT BENCH MPLX
verso cantilever bench with multiplex worktop WxDxH: 2000x800x780mm RAL 7035
See technical informationSee documentsReferences
Bott:16922328.16
Rubix:2584238
EAN:5039350028940




Documents
Product details : BOTT 16922328.16 VERSO 2000X800X780 CANT BENCH MPLX
verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780mm.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 2000 mm |
| Depth | 800 mm |
| Model | 16922328 |
Show UNSPSC/ECL@SS
£ 540.15 excl. VAT
/ Each
£ 648.18 incl. VAT
- Delivery usually within ( 16 ) days