BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 900 MPX 41004135.16V


cubio framework bench (mpx) with full base shelf WxDxH: 2000x900x840mm RAL 7035

References
bott:41004135.16V
rubix:2523956
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth900 mm
See all Specifications

Product details : BOTT WORKBENCH WITH FULL DEPTH BASE SHELF 2000 X 900 MPX 41004135.16V


cubio framework bench with full depth base shelf. Featuring a heavy duty steel channel, framework with 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x900x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth900 mm
Model41004135
Show UNSPSC/ECL@SS
£ 725.22 excl. VAT
/ Each
£ 870.26 incl. VAT
  • Usually arrives within 14 working days