References
Bott:41002027.11V
Rubix:80382049

Product details : BOTT DOOR AND DRAWER BENCH 1500 X 750MM 41002027.11V
Cubio Workbench Kw 1578-3.3
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,246.68 excl. VAT
/ Each
£ 1,496.02 incl. VAT
- Delivery usually within ( 16 ) days