cubio mobile cabinet 40/60 (top tray) cupboard / 4 drawer WxDxH: 1050x525x885mm RAL 7035/5010
Width | 1050 mm |
---|---|
Height | 885 mm |
Width | 1050 mm |
---|---|
Height | 885 mm |
Load | 50 kg |
Depth | 525 mm |
Type | Mobile Cabinet |
Model | 41006012 |
Number of drawers | 4 |
Usually arrives within 14 working days