BOTT 41002007.77V CUBIO STORAGE BENCH (MPX)


Side table Bott

References
bott:41002007.77V
rubix:272A1618
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT 41002007.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet - WxDxH: 650x650x600mm. Drawer configuration: 1x 150mm with 100% extension slides (75kg U.D.L.) and a single perfo panel lined, reinforced door. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Width750 mm
Height840 mm
Depth750 mm
Number of drawers1
Show UNSPSC/ECL@SS
£ 600.28 excl. VAT
/ Each
£ 720.34 incl. VAT
  • Usually arrives within 14 working days