BOTT 41002012.77V CUBIO STORAGE BENCH (LINO)


Side table Bott

References
bott:41002012.77V
rubix:272A1620
brand logo
brand logo
Technical specifications
Width750 mm
Height840 mm
See all Specifications

Product details : BOTT 41002012.77V CUBIO STORAGE BENCH (LINO)


Cubio storage bench with 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop. Delivered assembled. Integrated cabinet size - WxDxH: 650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 750x750x840mm.

Technical specifications


Attributes
Width750 mm
Height840 mm
Depth750 mm
Number of drawers3
Show UNSPSC/ECL@SS
£ 838.37 excl. VAT
/ Each
£ 1,006.04 incl. VAT
  • Usually arrives within 14 working days