BOTT MOBILE CABINET 880 X 525 X 525MM 40402013.11V


cubio mobile cabinet with 3 drawers & top tray / mat WxDxH: 525x525x885mm RAL 7035/5010

References
bott:40402013.11V
rubix:2001530
brand logo
brand logo

Product details : BOTT MOBILE CABINET 880 X 525 X 525MM 40402013.11V


cubio mobile drawer cabinet with 3 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x100mm, 1x200mm, 1x300mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x525x885mm

Technical specifications


Attributes
No attributes to display for this product
£ 741.11 excl. VAT
/ Each
£ 889.33 incl. VAT
  • Usually arrives within 14 working days