BOTT 40019152.24V CUBIO SL-666-5 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019152.24V
rubix:214A7975
brand logo
brand logo
Technical specifications
Height600 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019152.24V CUBIO SL-666-5 DRAWER CABINET


Cubio SL-666-5 Drawer Unit Complete with 2 x 75mm, 2 x 100mm and 1 x 150mm high drawers CUBIO SL-666-5 Drawer Cabinet with 100% Extension Slides.With dimensions of 650mm (W) x 650mm (D) x 600mm (H).Supplied with the following drawer selection : 2x 75mm (H), 2x 100mm (H)and 1x 150mm (H).Load capacity of75Kg per drawer. Finished in RAL7035 /

Technical specifications


Attributes
Height600 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 741.81 excl. VAT
/ Each
£ 890.17 incl. VAT
  • Usually arrives within 14 working days