Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926074.24 CUBD 525X550X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926074.24 CUBD 525X550X800+WDW DR+2 SHELF-LGHT GRY / RD
Swing-door cabinet Bott
References
bott:
16926074.24
rubix:
214A7157
Technical specifications
Height
800
mm
Width
525
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926074.24 CUBD 525X550X800+WDW DR+2 SHELF-LGHT GRY / RD
Verso storage cupboard 525mm x 800mm x 550mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x725 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
Height
800
mm
Width
525
mm
Depth
550
mm
Colour
Red
Type
Standard Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.77
excl. VAT
/
Each
£
381.32
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022102.77V CUBIO CUPBOARD
BOTT 16926167.16 VERSO SHELF CUPBOARD 800X550X2000 WITH 4 SHELVES
BOTT 16925004.11 VERSO 500 X 550 X 600 5 DRAWER CABINET
BOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
BOTT 16929103.16 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
BOTT 16926711.11 CABINET VERSO SHELF 525 X 350 X 900MM
BOTT 40020112.77V CUBIO CUPBOARD
BOTT 40021205.77V CUBIO CUPBOARD
BOTT 40012077.16V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40013053.77V CUBIO CUPBOARD
BOTT 40013050.24V CUBIO SMF-10516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022053.19V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926071.11 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / BL
800MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT
BOTT VERSO CUPBOARD 525(W)X550(D)X2000(H)-4GALV SHELVES BLUE/GREY