BOTT 40021113.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40021113.77V
rubix:272A1477
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021113.77V CUBIO CUPBOARD


Cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (100kg U.D.L.), 3x 125mm, 3x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,819.27 excl. VAT
/ Each
£ 2,183.12 incl. VAT
  • Usually arrives within 14 working days