BOTT 16926653.19 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES


Swing-door cabinet Bott

References
bott:16926653.19
rubix:214A7406
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926653.19 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with 2 x plain doors 1925mm (H) fitted with 3 point lock and 4 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth550 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 899.64 excl. VAT
/ Each
£ 1,079.57 incl. VAT
  • Usually arrives within 14 working days