cubio mobile storage bench (mpx) 1 drwr-door / mid shelf / 1 drwr-door WxDxH: 2000x750x840mm RAL 7035/5010
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Number of drawers | 1 |
Model | 41002121 |
Usually arrives within 14 working days