BOTT 41002052.24V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP


Cubio

References
bott:41002052.24V
rubix:214A8479
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002052.24V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP


Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 4 drawers and 2 x 350mm high cupboards, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,428.80 excl. VAT
/ Each
£ 1,714.56 incl. VAT
  • Usually arrives within 14 working days