BOTT 16922800.16 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16922800.16
Rubix:214A6878
Product details : BOTT 16922800.16 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP
verso mobile welded bench 1000mm x 600mm x 910mm with steel worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 910 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 550.99 excl. VAT
/ Each
£ 661.19 incl. VAT
- Delivery usually within ( 16 ) days
