verso mobile storage bench (mpx) with 3 drawer cab / 3 drawer cab WxDxH: 1250x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Number of drawers | 6 |
Model | 16923204 |
Usually arrives within 14 working days