cubio storage bench (mpx) 1 drawer-door / open-1/2 base shelf WxDxH: 1500x750x840mm RAL 7035/5010
Height | 840 mm |
---|---|
Width | 1500 mm |
Depth | 750 mm |
Height | 840 mm |
---|---|
Width | 1500 mm |
Depth | 750 mm |
Number of drawers | 1 |
Model | 41002037 |
Usually arrives within 14 working days