BOTT BENCH 2000 X 750 X 840MM LINO 41003183.16V
cubio framework bench (lino) with half depth shelf WxDxH: 2000x750x840mm RAL 7035
See technical informationSee documentsReferences
Bott:41003183.16V
Rubix:2001503

Documents
Product details : BOTT BENCH 2000 X 750 X 840MM LINO 41003183.16V
cubio framework bench with half depth base shelf. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Model | 41003183 |
Show UNSPSC/ECL@SS
£ 640.23 excl. VAT
/ Each
£ 768.28 incl. VAT
- Delivery usually within ( 16 ) days




